This product requires certification to purchase.

FRJRA - Flexi-Rooter Jr with 50 x 1/4 (6 mm) Flexible Shaft Assembly and Cutter Set which includes the 1-1/2 ClogChopper (FRJR112CG) and Chain Cutter (FRJR2CK) for PVC and Soft Stoppages

General Pipe Cleaners

FRJRA - Flexi-Rooter Jr with 50 x 1/4 (6 mm) Flexible Shaft Assembly and Cutter Set which includes the 1-1/2 ClogChopper (FRJR112CG) and Chain Cutter (FRJR2CK) for PVC and Soft Stoppages

  • Fast #
  • Part #G107880
  • Item #14520738
  • Manufacturer Part #107880
3.5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

FRJRA - Flexi-Rooter Jr with 50 x 1/4 (6 mm) Flexible Shaft Assembly and Cutter Set which includes the 1-1/2 ClogChopper (FRJR112CG) and Chain Cutter (FRJR2CK) for PVC and Soft Stoppages

  • Fast #
  • Part #G107880
  • Item #14520738
  • Manufacturer Part #107880
3.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powerful integral variable speed motor– from zero to 2400 RPM
  • Foot pedal allows your hands to be free to guide the flexible shaft
  • Stronger, stiffer flexible shaft and durable sheath
  • Flexible enough to navigate tighter bends in 1-1/4” to 3” lines up to 50 ft. long
  • Two-part cleaning array combines ClogChopper® with hardened steel chain cutters
  • Durable metal frame weighs only 20 lbs. for easy transport to and from the job
  • Enhanced safety slip clutch helps protect the flexible shaft
  • General’s flexible shaft is field repairable
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
50 ft
Fits Pipe Size
1-1/4 in - 3 in
Height
19 in
Length
17 in
Weight
20 lb
Width
10 in
Characteristics & Features
Corded Cordless
Corded
Material
Steel
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
UPC
093122107887