This product requires certification to purchase.

MINI-JET 13 AMP MOTOR W/GFCI, 1500 PSI/ 1.4 GPM PUMP, RUBBER GLOVES, 50' X 1/8 HOSE, 4 PIECE NOZZLE SET, WATER SUPPLY HOSE, UNIVERSAL FAUCET ADAPTER, AND THREADED FAUCET ADAPTER

General Pipe Cleaners

MINI-JET 13 AMP MOTOR W/GFCI, 1500 PSI/ 1.4 GPM PUMP, RUBBER GLOVES, 50' X 1/8 HOSE, 4 PIECE NOZZLE SET, WATER SUPPLY HOSE, UNIVERSAL FAUCET ADAPTER, AND THREADED FAUCET ADAPTER

  • Fast #
  • Part #G114200
  • Item #11916243
  • Manufacturer Part #114200
3.2 out of 5 Customer Rating
Brand image
General Pipe Cleaners

MINI-JET 13 AMP MOTOR W/GFCI, 1500 PSI/ 1.4 GPM PUMP, RUBBER GLOVES, 50' X 1/8 HOSE, 4 PIECE NOZZLE SET, WATER SUPPLY HOSE, UNIVERSAL FAUCET ADAPTER, AND THREADED FAUCET ADAPTER

  • Fast #
  • Part #G114200
  • Item #11916243
  • Manufacturer Part #114200
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact, lightweight unit weighs just 23 lbs.
  • Ideal for clearing clogged sinks, tubs, and laundry drains.
  • Clear grease, sand and ice from 1-1/2″ – 3″ lines up to 50 ft. long.
  • Efficient pump/motor assembly generates 1500 psi at 1.4 gpm, yet pulls only 13 amps.
  • Ergonomically balanced unit is easy to carry to and from the job.
  • Vibration helps hose slide around tight bends and farther down the line.
  • Optional high performance hose with stainless steel braid/Teflon core for better cleaning power.
  • Integral stainless steel braided water supply hose attaches directly to angle stops beneath the sink.
  • Water Sensor detects moving water and automatically shuts off motor if water isn’t flowing.
  • Rugged metal diamond plate case handles abuse in the field.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in - 3 in
Height
11 in
Length
26 in
Pressure - Maximum
1500 psi
Size
24 in L x 10.5 W x 11 in H (61 cm x 27 cm x 28 cm)
Weight
29 lb
Width
12 in
Characteristics & Features
Autofeed Cable
No
Corded Cordless
Corded
Tool Type
Drain Cleaner
Electrical & Operational Information
AMP
13
Horsepower
1.2 hp
Power Source
Electric
Warranty & Product Information
Application
Drain Cleaning
Type
GJM1000XB
UPC
093122114045