This product requires certification to purchase.

Pd25 25 X 1/4 25He1 Flexcore Cbl

General Pipe Cleaners

Pd25 25 X 1/4 25He1 Flexcore Cbl

  • Fast #
  • Part #G250070
  • Item #9406846
  • Manufacturer Part #250070
4.4 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Pd25 25 X 1/4 25He1 Flexcore Cbl

  • Fast #
  • Part #G250070
  • Item #9406846
  • Manufacturer Part #250070
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clears 1-1/4” to 3” sinks, tubs and laundry drain lines.
  • Automatic Feed drives and retracts able at up to 16 ft. per min.
  • Feed handles 1/4″, 5/16″ and 3/8″ cables. No adjustment or parts required.
  • Removable turning handle allows you to attach unit to an electric drill.
  • Holds 50 ft. of 1/4″ or 5/16″, or 35 ft. of 3/8″ Flexicore® cable.
  • Sturdy plastic container has been drop tested from 8 feet without damage.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
25 ft
Fits Pipe Size
1-1/4 in - 3 in
Maximum Cleaning Distance
50 ft
Pipe Capacity
1-1/4 in - 2 in
Characteristics & Features
Corded Cordless
Cordless
Tool Type
Drain Cleaner
Electrical & Operational Information
AMP
3.2
Power Source
Electric
Warranty & Product Information
Application
Drain Cleaning
Type
GPD258
UPC
093122250071