This product requires certification to purchase.

POWER-VEE Sewer Machine Less CASE

General Pipe Cleaners

POWER-VEE Sewer Machine Less CASE

  • Fast #
  • Part #G101020
  • Item #304035
  • Manufacturer Part #PVA
3.4 out of 5 Customer Rating
Brand image
General Pipe Cleaners

POWER-VEE Sewer Machine Less CASE

  • Fast #
  • Part #G101020
  • Item #304035
  • Manufacturer Part #PVA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For sinks, tubs and laundry drains
  • Power cable feed drives and retracts cables at up to 16 feet per minute.
  • Feed handles 1/4″, 5/16″ and 3/8″ cables. No adjustment or parts required.
  • Quick-change cartridge makes switching cables clean and easy.
  • Unique Dyna-Thrust™ bearing system for longer tool life.
  • Band-It™ splashguard minimizes excess water spray from the spinning drum.
  • Holds 50 ft. of 1/4″ or 5/16″, or 35 ft. of 3/8″ Flexicore® cable.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
25 ft
Diameter
1/4 in
Fits Pipe Size
1-1/4 in - 3 in
Length
20 in
Maximum Cleaning Distance
50 ft
Pipe Capacity
1-1/4 in - 3 in
Width
11-1/2 in
Characteristics & Features
Autofeed Cable
2-way
Color Finish Name
Silver, Orange
Corded Cordless
Corded
Tool Type
Drain Cleaner
Electrical & Operational Information
AMP
3.2
Power Source
Electric
Warranty & Product Information
Application
Drain Cleaning
Type
GPVA
UPC
093122101021