This product requires certification to purchase.

115V 2.7HP Super-vee With Case & 2 Cables

General Pipe Cleaners

Super-Vee® 115V 2.7HP Super-vee With Case & 2 Cables

  • Fast #
  • Part #G100050
  • Item #44162
  • Manufacturer Part #100050
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Super-Vee® 115V 2.7HP Super-vee With Case & 2 Cables

  • Fast #
  • Part #G100050
  • Item #44162
  • Manufacturer Part #100050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For sinks, tubs and laundry drains
  • Slide-Action™ chuck built into grip shield
  • Automatically adjusts to different cable diameters
  • Quick-change cartridge makes switching cables clean and easy
  • Unique Dyna-Thrust™ bearing system for longer tool life.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Holds 50 ft. of 1/4″ or 5/16″, or 35 ft. of 3/8″ Flexicore® cable.
  • Band-It™ splashguard minimizes excess water spray from the spinning drum.
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
35 ft
Diameter
3/8 in
Fits Pipe Size
1-1/4 in - 3 in
Height
11 in
Length
26 in
Maximum Cleaning Distance
50 ft
Pipe Capacity
1-1/4 in - 3 in
Width
12 in
Characteristics & Features
Autofeed Cable
No
Collection
Super-Vee®
Color Finish Name
Silver, Orange
Corded Cordless
Corded
Handle Type
Grip
Material
Steel, Plastic
Material Type
Poly
Tool Type
Drain Cleaner
Electrical & Operational Information
AMP
3.2
Horsepower
2-7/10 hp
Power Source
Electric
RPM
500
Volts
115V
Warranty & Product Information
Application
Drain Cleaning
CSA Certified
Yes
UL Listed
Yes
UPC
093122100055