This product requires certification to purchase.

8 in x 120 in Plastic Round Duct Pipe

General Plastics

8 in x 120 in Plastic Round Duct Pipe

  • Fast #
  • Part #GHAD8
  • Item #2175592
  • Manufacturer Part #HAD8
4.8 out of 5 Customer Rating
General Plastics

8 in x 120 in Plastic Round Duct Pipe

  • Fast #
  • Part #GHAD8
  • Item #2175592
  • Manufacturer Part #HAD8
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Duct Size
8 in
Length
120 in
Characteristics & Features
Material
Plastic
Vent Duct Shape
Round