30W 1-Light Integrated LED Vanity Fixture in Polished Chrome

You last purchased this on
 
Visual Comfort & Co. Studio

Cutler 30W 1-Light Integrated LED Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Cutler 30W 1-Light Integrated LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #VWB1878CHL1
  • Item #7555257
  • Manufacturer Part #WB1878CH-L1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 Array Integrated 30 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Featured in the decorative Cutler collection
  • Meets Title 24 energy efficiency standards
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Fixture may be mounted horizontal or vertical
  • Advanced LED technology that warms in color when dimmed (3000K - 2200K).
  • Undefined acrylic diffuser and undefined glass
  • ETL listed for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Average Life:
50000 h
CARB OTC LEED Compliant:
No
Collection:
Cutler
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Crackle, White Acrylic Diffuser
Height:
5 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Length:
4-3/8 in
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
2700
Material:
Steel
NSF Certified:
No
Number Of Hours:
50000 h
Number of Lights:
1
Origin:
Global
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
30 W
Weight:
6 lb
Width:
36 in