This product requires certification to purchase.

Pendant Stem Kit Accessory in Antique Forged Iron

Generation Lighting

Feiss Pendant Stem Kit Accessory in Antique Forged Iron

  • Fast #
  • Part #VSTEMKIT12AF
  • Item #7545971
  • Manufacturer Part #STEMKIT-12-AF
5 out of 5 Customer Rating
Brand image
Generation Lighting

Feiss Pendant Stem Kit Accessory in Antique Forged Iron

  • Fast #
  • Part #VSTEMKIT12AF
  • Item #7545971
  • Manufacturer Part #STEMKIT-12-AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Height
2-1/4 in
Length
13-1/4 in
Width
3-1/4 in
Characteristics & Features
Collection
Feiss
Color Finish Name
Antique Forged Iron
Dimmable
No
Material
Steel
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
014817572773