This product requires certification to purchase.

1000 ft 16 ga 2-Conductor Stranded Copper Cable in Natural

Genesis

1000 ft 16 ga 2-Conductor Stranded Copper Cable in Natural

  • Fast #
  • Part #G32211012
  • Item #9045198
  • Manufacturer Part #32211012
3.3 out of 5 Customer Rating
Brand image
Genesis

1000 ft 16 ga 2-Conductor Stranded Copper Cable in Natural

  • Fast #
  • Part #G32211012
  • Item #9045198
  • Manufacturer Part #32211012
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stranded bare copper conductors
  • Foil shielded
  • Rated for plenum installations
  • Intended for indoor installations
  • 1000 ft. (304.8 m) reel
  • Natural (off-white) jacket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
9/50 in
Length
1000 ft
Characteristics & Features
Cable or Wire Type
Plenum Wire
Color Finish Category
Whites
Color Finish Name
Natural White
Jacket Material
PVC
Material
Copper
Material Type
PVC
Number of Conductors
2
Stranded or Solid
Stranded
Electrical & Operational Information
Maximum Temperature
75
Temperature Range
-20 to 75 Deg C
Temperature Rating
75
Volts
300V
Wire Gauge (AWG)
16 ga
Warranty & Product Information
Application
Indoor
CSA Certified
CSA C22.2 No. 2556 FT6
Product Type
Cable
UL Listed
No
UPC
619172038195