This product requires certification to purchase.

250 ft 18 ga 10-Conductor Solid Thermostat Wire in Natural

Genesis

250 ft 18 ga 10-Conductor Solid Thermostat Wire in Natural

  • Fast #
  • Part #G47680312
  • Item #9693104
  • Manufacturer Part #47680312
5 out of 5 Customer Rating
Brand image
Genesis

250 ft 18 ga 10-Conductor Solid Thermostat Wire in Natural

  • Fast #
  • Part #G47680312
  • Item #9693104
  • Manufacturer Part #47680312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid bare copper conductors
  • Unshielded
  • Rated for plenum installations
  • Intended for indoor installations
  • 250 ft. (76.2 m) reels
  • Natural (off-white) jacket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
11/50 in
Length
250 ft
Characteristics & Features
Cable or Wire Type
Thermostat Wire
Color Finish Category
Whites
Color Finish Name
Natural White
Jacket Material
PVC
Material
Copper
Number of Conductors
10
Stranded or Solid
Solid
Electrical & Operational Information
Maximum Temperature
60
Temperature Rating
60
Volts
150V
Wire Gauge (AWG)
18 ga
Warranty & Product Information
Application
Indoor
Product Type
Cable
Type
G47680312
UL Listed
No
UPC
619172052894