This product requires certification to purchase.

4 oz. Cone Water Cups

Genpak

4 oz. Cone Water Cups

  • Fast #
  • Part #RW4F
  • Item #10122414
  • Manufacturer Part #W4F
4 out of 5 Customer Rating
Brand image
Genpak

4 oz. Cone Water Cups

  • Fast #
  • Part #RW4F
  • Item #10122414
  • Manufacturer Part #W4F
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Genpak carries a variety of options for your drinking cup needs
  • Our Harvest Paper Cup line contains both cone and pleated cups with tightly rolled rims that provide sturdiness and reliability
  • Harvest Paper cups are also made of annually renewable raw materials originating from forests managed following Sustainable Forestry Practices
  • Genpak Cups are the functional and sustainable solution for drinking cup applications
  • Our cups are available in multiple sizes and come with caddy pack options
  • Requires Certification
Dimensions & Measurements
Capacity
4 ounces
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Type
RW4F
UPC
020648222220