This product requires certification to purchase.

1-Light Wall Sconce in Weathered Black

George Kovacs

Alluria 1-Light Wall Sconce in Weathered Black

  • Fast #
  • Part #KP1350618
  • Item #7577482
  • Manufacturer Part #P1350-618
4.7 out of 5 Customer Rating
Brand image
George Kovacs

Alluria 1-Light Wall Sconce in Weathered Black

  • Fast #
  • Part #KP1350618
  • Item #7577482
  • Manufacturer Part #P1350-618
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Alluring like the melody of a favorite song, perfect harmony is achieved by combining finishes and materials.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses one 75-Watt G9 bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Etched opal glass creates a brilliant glow when illuminated
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
9-3/4 in
Length
6 in
Weight
2.38 lb
Width
6 in
Characteristics & Features
Collection
Alluria
Color Finish Category
Blacks
Color Finish Name
Weathered Black, Gold
Dimmable
Yes
Glass Type
Etched Opal
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Light Bulb Type
Xenon
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
844349024446