This product requires certification to purchase.

LED Island Light

George Kovacs

Astor LED Island Light

  • Fast #
  • Part #KP5439697L
  • Item #10060876
  • Manufacturer Part #P5439-697-L
4.3 out of 5 Customer Rating
Brand image
George Kovacs

Astor LED Island Light

  • Fast #
  • Part #KP5439697L
  • Item #10060876
  • Manufacturer Part #P5439-697-L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Astor Collection is an artistic and sleek design. An etched silicone light diffuser provides a soft radiant glow. The collection consists of an island chandelier, two chandelier, one mini-pendant, and a wall sconce that will add style and class to any home or office décor. Includes an integrated dimmable LED bulb. The pendants and chandeliers are engineered to allow adjustable hanging heights.
  • Featuring: soft gold finish and a white etched silicone diffuser
  • 40w Integrated LED
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
10-19/50 in
Length
44 in
Minimum Height
17-1/8 in
Width
44 in
Characteristics & Features
Collection
Astor
Color Finish Category
Gold Tones
Color Finish Name
Soft Gold
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
2254.5
Number Of Hours
50000 hr
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
Type
KP5439697L
UPC
844349033257