This product requires certification to purchase.

2-Light Wall Sconce in Coal/Honey Gold

George Kovacs

Conic 2-Light Wall Sconce in Coal/Honey Gold

  • Fast #
  • Part #KP1827248
  • Item #10351370
  • Manufacturer Part #P1827-248
5 out of 5 Customer Rating
Brand image
George Kovacs

Conic 2-Light Wall Sconce in Coal/Honey Gold

  • Fast #
  • Part #KP1827248
  • Item #10351370
  • Manufacturer Part #P1827-248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Conic Collection is a sleek, geometric centerpiece fit for today‘s interior settings. Its design features an array of bi-conical shades that are partitioned and supported by a thin steel ring. The shades tapered form allows light to funnel down in concentrated pools without significant glare, giving you focused coverage that is as pleasant as it is useful. Available as a series of pendants, sconces, and chandeliers.
  • Durable steel construction is built to last and offers a clean, polished look
  • Compatible with standard wall dimmer
  • Bi-conical shades create a brilliant effect when illuminated
  • Requires (2) 100w (E26) base 100 watt bulbs (not included)
  • ETL Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Height
13 in
Length
5-1/2 in
Width
5-1/2 in
Characteristics & Features
Collection
Conic
Color Finish Category
Blacks
Color Finish Name
Coal, Honey Gold
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Art Deco
Material
Steel
Number of Lights
2
Wall Sconce Type
Multi Light
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
200 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KP1827248
UPC
844349035312