This product requires certification to purchase.

1-Light Bath Light in Polished Chrome

George Kovacs

Diamonds LED 1-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KP1193077L
  • Item #7071636
  • Manufacturer Part #P1193-077-L
3.7 out of 5 Customer Rating
Brand image
George Kovacs

Diamonds LED 1-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KP1193077L
  • Item #7071636
  • Manufacturer Part #P1193-077-L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Diamond LED Collection by George Kovacs Creates a unique lighting accent in your bath or powder room with this LED vanity fixture.
  • Durable steel/aluminum construction is built to last and offers a clean, polished look
  • Uses 32-Watt LED
  • 2085 delivered Lumens
  • Includes assembly and installation parts
  • ETL listed for damp location
  • Can be mounted horizontally or vertically
  • Clear glass with clear crystals create a beautiful glow when illuminated
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3 in
Height
5 in
Width
32 in
Characteristics & Features
Collection
Diamonds LED
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
1
Electrical & Operational Information
Lumens
2707
Number Of Hours
30000 hr
Power Source
Electric
Volts
120V
Watts
32 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
844349019954