This product requires certification to purchase.

1-Light LED Pendant in Coal

George Kovacs

Drifting Droplets 1-Light LED Pendant in Coal

  • Fast #
  • Part #KP128366AL
  • Item #10351282
  • Manufacturer Part #P1283-66A-L
4.7 out of 5 Customer Rating
Brand image
George Kovacs

Drifting Droplets 1-Light LED Pendant in Coal

  • Fast #
  • Part #KP128366AL
  • Item #10351282
  • Manufacturer Part #P1283-66A-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of metal
  • Fixture includes a crystal shade
  • Integrated 6 watt LED lighting
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
18-1/2 in
Length
2-1/2 in
Minimum Height
26-3/8 in
Width
2-1/2 in
Characteristics & Features
Collection
Drifting Droplets
Color Finish Category
Blacks
Color Finish Name
Coal
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Crystal, Metal
Number of Lights
1
Electrical & Operational Information
Lumens
1331
Number Of Hours
25000 hr
Volts
120V
Watts
6 W
Warranty & Product Information
ETL Listed
Yes
Type
KP128366AL
UPC
844349035459