This product requires certification to purchase.

1-Light Pendant in Matte White

George Kovacs

Entwined 1-Light Pendant in Matte White

  • Fast #
  • Part #KP557144B
  • Item #10060921
  • Manufacturer Part #P5571-44B
4.4 out of 5 Customer Rating
Brand image
George Kovacs

Entwined 1-Light Pendant in Matte White

  • Fast #
  • Part #KP557144B
  • Item #10060921
  • Manufacturer Part #P5571-44B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Introducing the mesmerizing Entwined Pendant Collection, a true masterpiece of illumination by George Kovacs. These exquisite pendant lights combine contemporary design with organic elements to create a harmonious blend of elegance and nature. Crafted with meticulous attention to detail, each pendant light features a stunning rattan shade entrancingly woven to form a captivating globe shape. The intricate intertwining pattern adds a touch of artistry to any space, effortlessly transforming it into a haven of warmth and sophistication.
  • Featuring: smooth white finish with white rattan shades
  • Requires: (1)60w max medium base (E26) G40 bulb
  • Engineered to allow adjustable hanging height up to 120“
  • Can be installed on vaulted ceilings
  • Includes: hanging cord
  • Capable of being dimmed
  • ETL certified and damp rated, suitable for indoor locations
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
24-63/100 in
Length
24 in
Minimum Height
30-1/4 in
Width
24 in
Characteristics & Features
Collection
Entwined
Color Finish Category
Whites
Color Finish Name
Matte White
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Paper, Steel, Paper
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
KP557144B
UPC
844349033752