This product requires certification to purchase.

LED Bath Fixture in Polished Chrome

George Kovacs

Forest Ice II LED Bath Fixture in Polished Chrome

  • Fast #
  • Part #KP1384077L
  • Item #7628301
  • Manufacturer Part #P1384-077-L
3.4 out of 5 Customer Rating
Brand image
George Kovacs

Forest Ice II LED Bath Fixture in Polished Chrome

  • Fast #
  • Part #KP1384077L
  • Item #7628301
  • Manufacturer Part #P1384-077-L
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clear Artisan Glass
  • Integrated 34 watt LED lighting
  • Dimmable
  • ETL rated for damp locations
  • Meets ADA standards
  • Covered under a 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
5-1/2 in
Width
33 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Forest Ice II
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
1
Electrical & Operational Information
Lumens
2315
Number Of Hours
30000 hr
Power Source
Electric
Volts
120V
Watts
34 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
ETL Listed
Yes
UL Listed
No
UPC
844349025740