This product requires certification to purchase.

LED Bath Fixture in Polished Chrome

George Kovacs

Forest Ice LED Bath Fixture in Polished Chrome

  • Fast #
  • Part #KP5283077L
  • Item #7264771
  • Manufacturer Part #P5283-077-L
4.1 out of 5 Customer Rating
Brand image
George Kovacs

Forest Ice LED Bath Fixture in Polished Chrome

  • Fast #
  • Part #KP5283077L
  • Item #7264771
  • Manufacturer Part #P5283-077-L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish
  • Clear Artisan glass
  • Dimensions: 28-1/2" W x 6" H x 3" Ext
  • LED: 10W
  • Lumens: 2120
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3 in
Height
6 in
Length
29 in
Width
29 in
Characteristics & Features
Collection
Forest Ice
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear, Artisanal
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
3
Electrical & Operational Information
Lumens
2999
Number Of Hours
30000 hr
Power Source
Electric
Volts
120V
Watts
12 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
844349022688