This product requires certification to purchase.

1-Light LED Vanity Light in Aged Brass

George Kovacs

Major 1-Light LED Vanity Light in Aged Brass

  • Fast #
  • Part #KP1522575L
  • Item #9313813
  • Manufacturer Part #P1522-575-L
4.5 out of 5 Customer Rating
Brand image
George Kovacs

Major 1-Light LED Vanity Light in Aged Brass

  • Fast #
  • Part #KP1522575L
  • Item #9313813
  • Manufacturer Part #P1522-575-L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel and glass
  • Includes a frosted glass shade
  • Integrated LED lighting
  • Dimmable with compatible dimmers
  • ETL rated for damp locations
  • Requires Certification

Documents

Dimensions & Measurements
Height
6 in
Width
16 in
Characteristics & Features
Collection
Major
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Lumens
904.4
Volts
115V
Watts
15 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KP1522575L
UPC
844349029564