This product requires certification to purchase.

1-Light LED Bath Bar in Sand Coal/Honey Gold

George Kovacs

Midnight Gold 1-Light LED Bath Bar in Sand Coal/Honey Gold

  • Fast #
  • Part #KP1513707L
  • Item #9313808
  • Manufacturer Part #P1513-707-L
5 out of 5 Customer Rating
Brand image
George Kovacs

Midnight Gold 1-Light LED Bath Bar in Sand Coal/Honey Gold

  • Fast #
  • Part #KP1513707L
  • Item #9313808
  • Manufacturer Part #P1513-707-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Did something catch your eye? Midnight Gold celebrates stark contrasts in both form and finish. Featuring Honey Gold highlights against a finish of Dark Coal, this collection is sure to dazzle with its luminous LED output.
  • Constructed of steel and glass
  • Includes: Outer Clear Ribbed panels
  • Outer Clear Ribbed panels
  • Inner Etched White glass tube
  • 40w Integrated LED lighting
  • Dimmable with compatible dimmers
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
5-13/100 in
Width
27-19/50 in
Characteristics & Features
Collection
Midnight Gold
Color Finish Category
Blacks
Color Finish Name
Sand Coal, Honey Gold
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear, Frosted
Light Bulb Base Type
Integrated
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Lumens
2223
Number Of Hours
30000 hr
Volts
115V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KP1513707L
UPC
844349029533