This product requires certification to purchase.

LED Vanity Light

George Kovacs

Parallel LED Vanity Light

  • Fast #
  • Part #KP558166AL
  • Item #10060924
  • Manufacturer Part #P5581-66A-L
4.7 out of 5 Customer Rating
Brand image
George Kovacs

Parallel LED Vanity Light

  • Fast #
  • Part #KP558166AL
  • Item #10060924
  • Manufacturer Part #P5581-66A-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Introducing our Parallel LED Vanity Light Collection, a stunning addition to elevate your bathroom decor. Crafted with a frosted acrylic shade, these vanity lights emit a soft and diffused glow, casting a warm and welcoming light upon your face. The frosted shade not only enhances the overall aesthetic appeal but also eliminates harsh glares, ensuring a flattering and gentle illumination for flawless makeup application or a soothing atmosphere for unwinding after a long day.
  • Featuring: frosted acrylic shade
  • 20w Integrated LED
  • Constructed of steel
  • Capable of being dimmed
  • ETL certified and damp rated
  • Requires Certification
Dimensions & Measurements
Height
5 in
Width
24 in
Characteristics & Features
Collection
Parallel
Color Finish Category
Blacks
Color Finish Name
Coal
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel, Synthetic
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
879.1
Volts
120V
Watts
20 W
Warranty & Product Information
ADA Compliant
No
Type
KP558166AL
UPC
844349033547