This product requires certification to purchase.

1?Light LED Wall Sconce in Coal

George Kovacs

Parker 1?Light LED Wall Sconce in Coal

  • Fast #
  • Part #KP143766AL
  • Item #10351332
  • Manufacturer Part #P1437-66A-L
3.3 out of 5 Customer Rating
Brand image
George Kovacs

Parker 1?Light LED Wall Sconce in Coal

  • Fast #
  • Part #KP143766AL
  • Item #10351332
  • Manufacturer Part #P1437-66A-L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Integrated 10 watt LED lighting
  • Capable of being dimmed
  • Rated for installation in damp locations
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
41-1/4 in
Length
4-3/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Parker
Color Finish Category
Blacks
Color Finish Name
Coal
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Lighting Direction
Ambient Lighting
Material
Steel
Number of Lights
1
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Average Life
3.42 yr
Lumens
1005
Number Of Hours
30000 hr
Power Source
Electric
Volts
120V
Watts
10 W
Warranty & Product Information
ADA Compliant
Yes
Type
KP143766AL
UPC
844349035565