This product requires certification to purchase.

1-Light LED Wall Sconce in Black

George Kovacs

Pitch 1-Light LED Wall Sconce in Black

  • Fast #
  • Part #KP1205066L
  • Item #5109159
  • Manufacturer Part #P1205-066-L
3.7 out of 5 Customer Rating
Brand image
George Kovacs

Pitch 1-Light LED Wall Sconce in Black

  • Fast #
  • Part #KP1205066L
  • Item #5109159
  • Manufacturer Part #P1205-066-L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pitch LED Outdoor/Indoor Wall Sconce
  • Durable aluminum construction is built to last and provides beauty and durability
  • Uses 23-Watt LED
  • 666 delivered Lumens
  • Includes assembly and installation parts
  • ETL listed for wet location
  • ADA compliant
  • Frosted white glass diffuser
  • Can be used Indoor or Outdoor
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
18-1/2 in
Length
4-3/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Pitch
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Glass Type
Frosted White
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
1
Electrical & Operational Information
Average Life
3.42 yr
Lumens
1760
Number Of Hours
30000 hr
Power Source
Electric
Watts
23 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
844349016878