This product requires certification to purchase.

Rectangular Mirror with LED Light

George Kovacs

Rectangular Mirror with LED Light

  • Fast #
  • Part #KP6107
  • Item #7577247
  • Manufacturer Part #P6107
3.6 out of 5 Customer Rating
Brand image
George Kovacs

Rectangular Mirror with LED Light

  • Fast #
  • Part #KP6107
  • Item #7577247
  • Manufacturer Part #P6107
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Mirrors should always be surrounded by the very best illumination
  • Our Kovacs mirror collection puts the light IN the mirror, providing both a high lumen output with the modern edge you’ve come to expect from George Kovacs Lighting
  • Nightlight On/Off switch maximizes sleek LED form and function
  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
Height
27-1/2 in
Length
19-5/8 in
Size
27-1/2 in x 19-3/4 in
Weight
21.23 lb
Width
19-3/4 in
Characteristics & Features
Color Temperature
3000
Installation Type
Wall Mount
Light Bulb Type
LED
Lighting Style
Transitional
Material
Glass
Mirror Edge
Flat Edge
Number of Lights
1
Shape
Rectangular
Style
Transitional
Electrical & Operational Information
Lumens
179
Watts
17 W
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
ETL Listed
Yes
Product Type
Mirror
UL Listed
No
UPC
844349024705