This product requires certification to purchase.

1-Light Bath Sconce in Coal

George Kovacs

Saber 1-Light Bath Sconce in Coal

  • Fast #
  • Part #KP504166A
  • Item #9415069
  • Manufacturer Part #P5041-66A
4.1 out of 5 Customer Rating
Brand image
George Kovacs

Saber 1-Light Bath Sconce in Coal

  • Fast #
  • Part #KP504166A
  • Item #9415069
  • Manufacturer Part #P5041-66A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • White shade softens and diffuses the light
  • Requires (1) 60 watt Medium (E26) bulb
  • Capable of being dimmed
  • UL rated for damp locations
  • 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
4-3/4 in
Height
12-1/2 in
Length
7 in
Width
4-3/4 in
Characteristics & Features
Collection
Saber
Color Finish Category
Whites
Color Finish Name
Coal
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Material
Glass
Number of Lights
1
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Yes
UPC
844349030461