This product requires certification to purchase.

1-Light Bath Sconce in Polished Chrome

George Kovacs

Saber 1-Light Bath Sconce in Polished Chrome

  • Fast #
  • Part #KP5041077
  • Item #3687902
  • Manufacturer Part #P5041-077
5 out of 5 Customer Rating
Brand image
George Kovacs

Saber 1-Light Bath Sconce in Polished Chrome

  • Fast #
  • Part #KP5041077
  • Item #3687902
  • Manufacturer Part #P5041-077
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Saber collection 1-Light Wall Sconce by George Kovacs is a sleek and slim contemporary fixture that bathes a room in soft, flattering light.
  • Durable steel construction is built to last and offers a clean chrome fixture
  • Uses one 60-Watt T10 medium base bulb
  • Etched opal glass creates a soft ambient light when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
12-1/2 in
Width
4-3/4 in
Characteristics & Features
Collection
Saber
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Color Temperature
3000
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
1
Electrical & Operational Information
Lumens
857
Power Source
Electric
Volts
120V
Watts
38 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
874944009227