This product requires certification to purchase.

1-Light LED Bath Sconce in Polished Chrome

George Kovacs

Saber 1-Light LED Bath Sconce in Polished Chrome

  • Fast #
  • Part #KP5041077L
  • Item #4568608
  • Manufacturer Part #P5041-077-L
4.4 out of 5 Customer Rating
Brand image
George Kovacs

Saber 1-Light LED Bath Sconce in Polished Chrome

  • Fast #
  • Part #KP5041077L
  • Item #4568608
  • Manufacturer Part #P5041-077-L
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • With state of the art LED technology that brings energy efficiency, the George Kovacs Saber LED Wall Sconce bathes a room in soft, flattering light.
  • Durable steel construction is built to last and offers a clean polished chrome fixture
  • Uses 10-Watt LED
  • 595 delivered Lumens
  • Etched opal glass creates a soft ambient light when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Saber
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3-3/4
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Opal
Height:
12-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Lights Included:
Yes
Lumens:
857
Material:
Glass
Number Of Hours:
30000
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349013587
Volts:
120V
Watts:
38
Width:
4-3/4