This product requires certification to purchase.

1-Light Wall Sconce in Brushed Nickel

George Kovacs

Saber 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP5041084
  • Item #2467468
  • Manufacturer Part #P5041-084
4.4 out of 5 Customer Rating
Brand image
George Kovacs

Saber 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP5041084
  • Item #2467468
  • Manufacturer Part #P5041-084
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With supreme energy efficiency and contemporary style, the George Kovacs Saber Wall Sconce bathes a room in soft, flattering light.
  • Durable steel construction is built to last and offers a clean brushed nickel fixture
  • Uses one 60-Watt medium base
  • Etched opal glass creates a soft ambient light when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Requires Certification
Dimensions & Measurements
Depth
4-3/4 in
Height
12-1/2 in
Length
7 in
Weight
1.32 lb
Width
4-3/4 in
Characteristics & Features
Collection
Saber
Color Finish Category
Nickel Tones
Color Finish Name
Saber
Dimmable
Yes
Glass Type
Etched Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Style
Tubular
Light Bulb Type
Fluorescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel, Glass
Number of Lights
1
Wall Sconce Type
Candelabra
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
870540002044