This product requires certification to purchase.

2-Light Bath Fixture in Honey Gold

George Kovacs

Saber 2-Light Bath Fixture in Honey Gold

  • Fast #
  • Part #KP5042248
  • Item #4382256
  • Manufacturer Part #P5042-248
3.7 out of 5 Customer Rating
Brand image
George Kovacs

Saber 2-Light Bath Fixture in Honey Gold

  • Fast #
  • Part #KP5042248
  • Item #4382256
  • Manufacturer Part #P5042-248
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Honey Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With streamlined, contemporary design, the George Kovacs Saber Bath Bar envelops whatever space it's in in soft, flattering light.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 2-60-Watt medium base bulbs
  • Etched opal glass provides enhanced soft ambient lighting when illuminated
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • ETL listed
  • Requires Certification
Dimensions & Measurements
Depth
4-3/4 in
Height
4-3/4 in
Length
20 in
Width
20-1/4 in
Characteristics & Features
Collection
Saber
Color Finish Category
Gold Tones
Color Finish Name
Honey Gold
Dimmable
Yes
Glass Type
Cased
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
T10
Light Bulb Type
Xenon
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
2
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
38 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
844349012184