This product requires certification to purchase.

LED Bath Fixture in Brushed Nickel

George Kovacs

Saber LED Bath Fixture in Brushed Nickel

  • Fast #
  • Part #KP5042084L
  • Item #4568522
  • Manufacturer Part #P5042-084-L
5 out of 5 Customer Rating
Brand image
George Kovacs

Saber LED Bath Fixture in Brushed Nickel

  • Fast #
  • Part #KP5042084L
  • Item #4568522
  • Manufacturer Part #P5042-084-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Streamlined, contemporary, efficient, The George Kovacs Saber II LED Bath Bar embodies forward-thinking simplicity in a sleek, energy efficient fixture.
  • Durable steel construction is built to last and offers a clean Brushed Nickel look
  • Uses 20-Watt LED
  • 1254 delivered Lumens
  • Etched opal glass provides enhanced soft ambient lighting when illuminated
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • ETL listed
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
5-1/4 in
Length
21 in
Width
21 in
Characteristics & Features
Collection
Saber
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
Opal
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Shape Code
Z04
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Glass, Steel
Number of Lights
1
Electrical & Operational Information
Lumens
1174.8
Number Of Hours
30000 hr
Power Source
Electric
Volts
120V
Watts
38 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
844349013617