This product requires certification to purchase.

14 in. 2?Light LED Outdoor Wall Sconce in Sand Coal with Frosted Glass

George Kovacs

Supotto 14 in. 2?Light LED Outdoor Wall Sconce in Sand Coal with Frosted Glass

  • Fast #
  • Part #KP1881066L
  • Item #10239032
  • Manufacturer Part #P1881-066-L
5 out of 5 Customer Rating
Brand image
George Kovacs

Supotto 14 in. 2?Light LED Outdoor Wall Sconce in Sand Coal with Frosted Glass

  • Fast #
  • Part #KP1881066L
  • Item #10239032
  • Manufacturer Part #P1881-066-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Comes with a glass shade
  • Integrated 13 watt LED lighting
  • Capable of being dimmed
  • Rated for installation in wet locations
  • ADA compliant
  • Covered under Kovacs' 1 year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4 in
Height
14 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Supotto
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Wall Sconce Type
Cylinder
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
13 W
Warranty & Product Information
ADA Compliant
Yes
Type
KP1881066L
UPC
844349034261