This product requires certification to purchase.

1-Light Mini Pendant in Brushed Nickel

George Kovacs

Taper 1-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #KP23084
  • Item #7884304
  • Manufacturer Part #P23-084
4.1 out of 5 Customer Rating
Brand image
George Kovacs

Taper 1-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #KP23084
  • Item #7884304
  • Manufacturer Part #P23-084
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel
  • Sloped ceiling compatible
  • (1) 60 watt max candelabra base (E12) bulb required
  • Adjustable cord included
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Covered under a manufacturer 1 year warranty
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
14 in
Length
7 in
Width
7 in
Characteristics & Features
Collection
Taper
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear, Frosted
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
KP23084
UPC
844349028369