This product requires certification to purchase.

2- Light LED Bath Light in Brushed Nickel

George Kovacs

Tube 2- Light LED Bath Light in Brushed Nickel

  • Fast #
  • Part #KP5044084L
  • Item #4375985
  • Manufacturer Part #P5044-084-L
5 out of 5 Customer Rating
Brand image
George Kovacs

Tube 2- Light LED Bath Light in Brushed Nickel

  • Fast #
  • Part #KP5044084L
  • Item #4375985
  • Manufacturer Part #P5044-084-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The classic style of Bath Art bath bars meets the energy efficiency of LEDs.
  • Durable steel construction is built to last and offers a clean brushed nickel fixture
  • Uses 22-Watt LED
  • 1278 delivered Lumens
  • Etched white glass creates a diffused effect when illuminated
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed
  • Fixture can be dimmable
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Tube
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
4-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
1278
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349010692
Volts:
120V
Watts:
20 W
Width:
20-1/2 in