This product requires certification to purchase.

2-Light Wall Sconce in Brushed Nickel

George Kovacs

Tube 2-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP5040084
  • Item #2469800
  • Manufacturer Part #P5040-084
5 out of 5 Customer Rating
Brand image
George Kovacs

Tube 2-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP5040084
  • Item #2469800
  • Manufacturer Part #P5040-084
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With a sleek contemporary design, the George Kovacs Tube Wall Sconce provides soft, flattering light in bathrooms large or small.
  • Aluminum construction is built to last and offers a clean chrome fixture
  • Uses 2 xenon 60-watt bulbs
  • Etched opal glass creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
13-1/4 in
Length
4-3/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Tube
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched Opal
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G9
Light Bulb Type
Xenon
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
2
Wall Sconce Type
Candelabra
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
870540007339