LED Bath Fixture in Polished Chrome
Tube LED Bath Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Literally raise the bar in the bathroom with the George Kovacs Tube Chrome Bath Bar.
- Aluminum and steel construction is built to last and offers a clean chrome fixture
- Uses 6-60-Watt G9 Xenon (Included)
- Etched opal glass creates a diffused effect when illuminated
- Can be mounted vertically or horizontally
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- 654 Lumens
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Tube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Can DC Bayonet
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2260
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349013099
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 39-1/2 in