This product requires certification to purchase.

1.2 oz. Powered Whole-Room Freshener Dispenser Refill

Georgia-Pacific

1.2 oz. Powered Whole-Room Freshener Dispenser Refill

  • Fast #
  • Part #G48281
  • Item #7484229
  • Manufacturer Part #48281
3.3 out of 5 Customer Rating
Brand image
Georgia-Pacific

1.2 oz. Powered Whole-Room Freshener Dispenser Refill

  • Fast #
  • Part #G48281
  • Item #7484229
  • Manufacturer Part #48281
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Size
1.2 oz
Characteristics & Features
Brand Model Compatibility
ActiveAire® 53256A, 53257A, 53258A and 53287A Freshener Dispensers
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
UPC
073310482811