This product requires certification to purchase.

Centerpull Paper Towel Dispenser in Black

Georgia-Pacific

Centerpull Paper Towel Dispenser in Black

  • Fast #
  • Part #G58201B
  • Item #10094307
  • Manufacturer Part #58201B
3.9 out of 5 Customer Rating
Brand image
Georgia-Pacific

Centerpull Paper Towel Dispenser in Black

  • Fast #
  • Part #G58201B
  • Item #10094307
  • Manufacturer Part #58201B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DEPENDABLE centerpull design dispenses one at a time, every time, which helps reduce waste
  • SIMPLE, stylish, easy to load and maintain commercial paper towel dispenser
  • HYGIENIC because only the end of the next towel is exposed which helps minimize the risk of cross-contamination
  • EFFICIENT because it holds up to 567 centerpull paper towels which reduces the chance of run-out and time spent refilling the dispenser
  • COMPATIBLE with SofPull® Centerpull High-Capacity Paper Towels (28143)
  • Requires Certification
Characteristics & Features
Color Finish Name
Black
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
Product Type
Dispenser
Type
G58201B