This product requires certification to purchase.

240-Count 13-1/5 in. C-Fold Recycled Paper Towel in White (Case of 10)

Georgia-Pacific

Envision® 240-Count 13-1/5 in. C-Fold Recycled Paper Towel in White (Case of 10)

  • Fast #
  • Part #G25190
  • Item #5053029
  • Manufacturer Part #25190
3.1 out of 5 Customer Rating
Brand image
Georgia-Pacific

Envision® 240-Count 13-1/5 in. C-Fold Recycled Paper Towel in White (Case of 10)

  • Fast #
  • Part #G25190
  • Item #5053029
  • Manufacturer Part #25190
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offers dependable absorbency, thickness, and strength
  • Economic Low per-unit cost make these towels an affordable choice
  • Contains at least 5% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 5% post -consumer material. GreenSeal.org.
  • Can help earn LEED credits
  • Requires Certification
Dimensions & Measurements
Height
10-22/25 in
Length
18-22/25 in
Package Quantity
Case of 10
Width
13-19/50 in
Characteristics & Features
Collection
Envision®
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
Yes
Product Type
C-Fold Towel
UPC
073310251905