This product requires certification to purchase.

Medium Weight Teaspoon in White (Case of 1000)

Georgia-Pacific

Medium Weight Teaspoon in White (Case of 1000)

  • Fast #
  • Part #DXETM217
  • Item #4633059
  • Manufacturer Part #DIX TM217
3.7 out of 5 Customer Rating
Brand image
Georgia-Pacific

Medium Weight Teaspoon in White (Case of 1000)

  • Fast #
  • Part #DXETM217
  • Item #4633059
  • Manufacturer Part #DIX TM217
3.7 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Efficient Dixie® dense pack packaging helps conserve valuable storage space.
  • Teaspoon length: 5 7/8"
  • A great addition to culinary gatherings--large and small
  • Requires Certification
Dimensions & Measurements
Height
6-1/2 in
Length
18-1/8 in
Package Quantity
Case of 1000
Width
8-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Tea Spoon
Type
Teaspoon