This product requires certification to purchase.

Plastic Spoon Refill in Black (Case of 960)

Georgia-Pacific

Ultra® Smartstock® Plastic Spoon Refill in Black (Case of 960)

  • Fast #
  • Part #GDUSSPT5
  • Item #8807003
  • Manufacturer Part #DUSSPT5
5 out of 5 Customer Rating
Brand image
Georgia-Pacific

Ultra® Smartstock® Plastic Spoon Refill in Black (Case of 960)

  • Fast #
  • Part #GDUSSPT5
  • Item #8807003
  • Manufacturer Part #DUSSPT5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Promotes good hygiene - enclosed design protects cutlery from contaminants
  • Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
  • Frees up valuable counter space - sized just right to keep things looking neat and organized
  • Gives you greater efficiency - a clean and simple alternative to open cutlery bins
  • Can help earn LEED credits
  • Requires Certification
Dimensions & Measurements
Length
6-17/100 in
Package Quantity
Case of 960
Characteristics & Features
Collection
Ultra® Smartstock®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Spoon
UPC
078731974136