This product requires certification to purchase.

24 Piece Disposable Knife in Black (Pack of 40)

Georgia-Pacific

Ultra® SmartStock® Series-O 24 Piece Disposable Knife in Black (Pack of 40)

  • Fast #
  • Part #DXESSK51
  • Item #6230601
  • Manufacturer Part #SSK51
3.5 out of 5 Customer Rating
Brand image
Georgia-Pacific

Ultra® SmartStock® Series-O 24 Piece Disposable Knife in Black (Pack of 40)

  • Fast #
  • Part #DXESSK51
  • Item #6230601
  • Manufacturer Part #SSK51
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Polystyrene Knife Refill for the SmartStock® Dispenser
  • Promotes good hygiene - enclosed design protects cutlery from contaminants
  • Reduces usage on average by 29% compared to open bins
  • Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
  • Frees up valuable counter space - sized just right to keep things looking neat and organized
  • Gives you greater efficiency - a clean and simple alternative to open cutlery bins
  • Medium weight, Piece Length 7.000"
  • Color: Black
  • Reduces inventory usage by up to 25% - utensils are dispensed one at a time
  • Requires Certification
Dimensions & Measurements
Length
7 in
Package Quantity
Pack of 40
Characteristics & Features
Collection
Ultra® SmartStock® Series-O
Color Finish Name
Black
Material
Plastic
Material Type
Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Knife
UPC
078731888099