This product requires certification to purchase.

24 Piece Disposable Tea Spoon in Black (Pack of 40)

Georgia-Pacific

Ultra® SmartStock® Series-O 24 Piece Disposable Tea Spoon in Black (Pack of 40)

  • Fast #
  • Part #DXESSS51
  • Item #6230650
  • Manufacturer Part #SSS51
4.9 out of 5 Customer Rating
Brand image
Georgia-Pacific

Ultra® SmartStock® Series-O 24 Piece Disposable Tea Spoon in Black (Pack of 40)

  • Fast #
  • Part #DXESSS51
  • Item #6230650
  • Manufacturer Part #SSS51
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 84
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Multi-purpose spoon is specially created with a base depth that allows it to serve as both a regular teaspoon and a soup spoon
  • Promotes good hygiene - enclosed design protects cutlery from contaminants
  • Reduces inventory usage by up to 25% - utensils are dispensed one at a time
  • Reduces usage on average by 29% compared to open bins
  • Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
  • Frees up valuable counter space - sized just right to keep things looking neat and organized
  • Requires Certification
Dimensions & Measurements
Length
6 in
Package Quantity
Pack of 40
Characteristics & Features
Collection
Ultra® SmartStock® Series-O
Color Finish Name
Black
Material
Plastic
Material Type
Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Tea Spoon
UPC
078731888105