This product requires certification to purchase.

Soap and Sanitizer Dispenser in Black 1 Pack

Georgia-Pacific

Ultra™ Soap and Sanitizer Dispenser in Black 1 Pack

  • Fast #
  • Part #G53057
  • Item #7489817
  • Manufacturer Part #53057
5 out of 5 Customer Rating
Brand image
Georgia-Pacific

Ultra™ Soap and Sanitizer Dispenser in Black 1 Pack

  • Fast #
  • Part #G53057
  • Item #7489817
  • Manufacturer Part #53057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hygienic: Sealed refills help reduce the risk of contamination, making them more hygienic than open or bulk containers.
  • Easy to Maintain: High-capacity refill and easy-load design (one hand, a few seconds) reduce the time and effort required for refilling. The large dispenser window allows for quick maintenance checks.
  • Inventory Efficiency: The same dispenser can be used for soap, sanitizer or hair and body wash.
  • Waste Reduction: Convenient, adjustable portion-control helps prevent waste. The dispenser is designed to ensure 99% of the foam product is emptied before replacement is needed.
  • Durable: Built to handle heavy usage and backed by a 5 year warranty.
  • Part of a Family: Available in black, white or brushed stainless, and coordinates with Pacific Blue Ultra™ towel dispensers.
  • EcoSmart™: Refill bottles are 1% recyclable and contain 25% post-consumer content.
  • ADA Compliant: Meets ADA guidelines by requiring less than 5 lbs. of push force.
  • Custom Options: Custom printing is available to promote your business.
  • EcoSmartTM: Green Seal and EPA/Safer Choice refill options available.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1200 mL
Depth
4-2/5 in
Height
5-47/250 in
Length
11-5/8 in
Package Quantity
Pack of 1
Width
6-63/1000 in
Characteristics & Features
Collection
Ultra™
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
Product Type
Soap and Sanitizer Dispenser
Type
GEO53057
UL Listed
No
UPC
073310530574