2 2-1/2 in. Trip Lever Tub Drain Kit Brushed Nickel
2 2-1/2 in. Trip Lever Tub Drain Kit Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 1/4 in faceplate screws (2x), strainer, and strainer screw
- With trip lever
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Brass
- Fitting Size 1:
- 2
- IAPMO Listed:
- Yes
- UPC:
- 671052597789