This product requires certification to purchase.

2 in. Flapper

Gerber Plumbing

2 in. Flapper

  • Fast #
  • Part #GG0099647
  • Item #3153703
  • Manufacturer Part #G0099647
4.9 out of 5 Customer Rating
Brand image
Gerber Plumbing

2 in. Flapper

  • Fast #
  • Part #GG0099647
  • Item #3153703
  • Manufacturer Part #G0099647
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Size
2 in
Characteristics & Features
Adjustable
No
Color Finish Name
Clear
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
BAA Compliant
No
Fits Model
Maxwell SE
UPC
671052602520