This product requires certification to purchase.

25 x 21 in. Pedestal Bathroom Sink in White

Gerber Plumbing

25 x 21 in. Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0013592
  • Item #8514355
  • Manufacturer Part #G0013592
4.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

25 x 21 in. Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0013592
  • Item #8514355
  • Manufacturer Part #G0013592
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
25 in
Sink Size Range
20 in - 25.99 in
Width
21 in
Characteristics & Features
Pedestal Only
Yes
Vessel Only
No
Warranty & Product Information
Type
G13592
UPC
671052646470