This product requires certification to purchase.

4-Hole Kitchen Faucet with Double Knob Handle and Spray in Polished Chrome

Gerber Plumbing

4-Hole Kitchen Faucet with Double Knob Handle and Spray in Polished Chrome

  • Fast #
  • Part #G42506
  • Item #348820
  • Manufacturer Part #0042506
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

4-Hole Kitchen Faucet with Double Knob Handle and Spray in Polished Chrome

  • Fast #
  • Part #G42506
  • Item #348820
  • Manufacturer Part #0042506
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
0 in
Flow Rate
2.2 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPSM
Faucet Material
Cast Brass
Handle Material
Metal
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61 1997B, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1M
CEC Compliant
Not for Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61 1997B
NSF Certified
Yes
UPC
671052524198