This product requires certification to purchase.

Elongated Toilet Bowl in White

This product has been replaced by

Gerber Plumbing White Elongated Floor Mount Toilet Bowl
Gerber Plumbing Elongated Floor Mount Toilet Bowl in White
Manufacturer Part #GAV31828
Gerber Plumbing

Avalanche™ Elongated Toilet Bowl in White

  • Fast #
  • Part #GGAV21828
  • Item #4923032
  • Manufacturer Part #GAV21828
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Gerber Plumbing White Elongated Floor Mount Toilet Bowl
Gerber Plumbing Elongated Floor Mount Toilet Bowl in White
Manufacturer Part #GAV31828
Gerber Plumbing

Avalanche™ Elongated Toilet Bowl in White

  • Fast #
  • Part #GGAV21828
  • Item #4923032
  • Manufacturer Part #GAV21828
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Seat not included
  • Glazed trapway: 2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Avalanche™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
671052633630
WaterSense Labeled:
No