This product requires certification to purchase.

Elongated Toilet Bowl in White

This product has been replaced by

Gerber Plumbing White Elongated Floor Mount Toilet Bowl
Gerber Plumbing Elongated Floor Mount Toilet Bowl in White
Manufacturer Part #GAV31862
Gerber Plumbing

Avalanche™ Elongated Toilet Bowl in White

  • Fast #
  • Part #GGAV21862
  • Item #4892430
  • Manufacturer Part #GAV21862
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Gerber Plumbing White Elongated Floor Mount Toilet Bowl
Gerber Plumbing Elongated Floor Mount Toilet Bowl in White
Manufacturer Part #GAV31862
Gerber Plumbing

Avalanche™ Elongated Toilet Bowl in White

  • Fast #
  • Part #GGAV21862
  • Item #4892430
  • Manufacturer Part #GAV21862
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Seat not included
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
15-16 in
Toilet Bowl Height
15-1/2 in
Toilet Bowl Width
14-5/8 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Avalanche™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Siphon Jet
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
EPA Compliant
No
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
UPC
671052633609